High Temperature Submersible Effluent Pumps

High Temperature Submersible Effluent Pumps

High Temperature Submersible Effluent Pumps Are Used For Light Commercial And Industrial Liquid Waste Transfer Or Circulation Applications.

High Temperature Submersible Effluent Pumps are solidly manufactured for long lasting durability and dependability. Little Giant® brand pumps can be used to transfer or circulate wastewater up to 200° Fahrenheit and can handle 3/4 inch solids. Continuous duty rated. Available in Manual model or Automatic model with integral float switch has an 10 to 12 inch "on" level and 2 to 4 inch "off" level. Zoeller brand automatic pump has float operated mechanical switch box mounted on discharge pipe above the operating level. Mechanical seal has NI-Resist rotary face and high temperature Viton® gaskets. Corrosion-resistant powder coated epoxy finish.


COMPARE MAXIMUM SWITCH SUCTION/DRAW MANUFACTURERS
BRAND DIA. SOLIDS" GPM TYPE HEAD' PART # IMAGE MODEL QTY PRICE
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
54.224.234.8:46