High Water Alarms

High Water Alarms

Little Giant® High Water Alarms Detect High Water Levels To Sound The Alarm For Notification.

Indoor High Water Alarm features a NEMA 1 thermoplastic enclosure. Mechanical float switch includes a 15'L cable. Alarm with red LED warning light, horn with silence switch and test button. 9V DC battery back-up. 115V. UL and CSA listed. Indoor/Outdoor High Water Alarm has a type 3R watertight thermoplastic enclosure. Mechanical float switch includes a 15'L cable. Alarm with red LED warning light, horn with silence switch and test button. Includes a pre-mounted terminal block to use enclosure as a junction box. 115V. UL and CSA listed. Low Voltage Water Alarm acts as a remote water sensor and alarm. Includes 6'L wire and can be used with additional wire up to 50'L. Solid state electronics powered using a 9V battery (not included). Low battery warning, 5-dB alarm and test bar.


COMPARE
BRAND MODEL VOLTS CONSTRUCTION CORD L' PART NO. IMAGE MODEL QTY PRICE
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
54.145.69.236:46