Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant 558223 WE20G05P4-21 Submersible High Head Filtered Effluent Pump - 115V- 26 GPM At 25'

Little Giant 558223 WE20G05P4-21 Submersible High Head Filtered Effluent Pump - 115V- 26 GPM At 25'

Item #: WBB778459

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,200.46 Save up to 34%
Price: $ 792.00
Product Information
Customer Review
Product Q&A
Little Giant® Submersible High Head Filtered Effluent Pump WE20G05P4-21, 115V, 26 GPM At 25'

The WE Series submersible high head filtered effluent pump is specifically engineered for filtered effluent service, aeration, and ornamental fountains/waterfalls.

Features:

  • 1/2 HP Franklin Electric submersible motor
  • Heavy duty, 300 V, 10' (3M) SJOW motor stripped leads
  • 1-1/4" FNPT (31.7 MM) discharge
  • Removable built-in check valve
  • Non-corrosive thermoplastic discharge and motor brackets
  • Proven Noryl® staging allows close tolerances and increased performance
  • High quality top bearing for maximum durability and years of reliable service
  • Hex rubber bearing has extra-large surface for shaft stability and multiple flow channels for keeping particles away from bearing surfaces
  • Stainless steel upthrust washer prevents excessive wear in service applications

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES4 (10.16 cm)
    • WIDTH INCHES4 (10.16 cm)
    • HEIGHT INCHES31 (78.74 cm)
    • DISCHARGE CONNECTION SIZE INCHES1-1/4 (3.18 cm)
    • VOLTAGE115
    • HERTZ60
    • AMPS10
    • WATTAGE670
    • HORSEPOWER1/2
    • GALLONS PER MINUTE26 (98.42 l)
    • SUCTION/DRAW HEAD FEET160 (48.77 m)
    • SUCTIONDRAW HEAD FEET160 (48.77 m)
    • CORD LENGTH FEET10 (3.05 m)
    • DISCHARGE CONNECTION TYPEFNPT
    • TYPESubmersible High Head Effluent Pump
    • WIRE2
    • MANUFACTURERS PART NUMBER558223
    • MODELWE20G05P4-21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.