Little Giant 509081 WCR Series Wastewater Collection and Removal System

Little Giant 509081 WCR Series Wastewater Collection and Removal System

Item #: WBB215823

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,197.56 Save up to 32%
Price: $ 818.00
Product Information
Customer Review
Product Q&A
Accessories
The 2" solids handling WCR-9SP system is designed for collection and removal of water run-off from low-lying problem areas. The package has a solid structural foam cover. The discharge and electrical connections are made through the side of the basin. The unit is equipped with sched. 40 PVC discharge pip and a full flow check valve. The unit is also equipped with a 2" bulkhead fitting to easily route power cords out of the basin. Includes a 4/10 HP sewage ejector pump and piggyback mechanical float switch.

Product Specifications

    • BRANDLittle Giant®
    • HEIGHT INCHES30 (76.2 cm)
    • DIAMETER INCHES22 (55.88 cm)
    • DISCHARGE CONNECTION SIZE INCHES2 (5.08 cm)
    • MAXIMUM DIAMETER SOLIDS INCHES2 (5.08 cm)
    • CONSTRUCTIONPolyethylene Basin, Epoxy Coated Cast Iron Pump
    • SHAFT SEAL CONSTRUCTIONCarbon/Ceramic Face Seal
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • AMPS13
    • HORSEPOWER4/10
    • GALLONS PER MINUTE80 (302.83 l)
    • SUCTION/DRAW HEAD FEET2 (.61 m)
    • CORD LENGTH FEET15 (4.57 m)
    • DISCHARGE CONNECTION TYPEFNPT
    • TYPEWastewater Collection & Removal System
    • MANUFACTURERS PART NUMBER509081
    • MODELWCR-9SP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed