Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant 511635 10S-SMPXC-LG Pit+Plus Jr. Simplex Systems - Pre-Assembled- 1-PC Bolt On

Little Giant 511635 10S-SMPXC-LG Pit+Plus Jr. Simplex Systems - Pre-Assembled- 1-PC Bolt On

Item #: WBB778545

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,389.22 Save up to 35%
Price: $907.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Pit+Plus® Jr. Simplex Systems 10S-SMPXC-LG, Pre-Assembled, 1-PC Bolt On

Our new Pit+Plus® Jr. simplex systems are specifically designed for areas with rocky terrain or when digging is difficult due to soil conditions. The larger capacity of the Pit=Plus Jr.. extends the pump life by reducing pumping cycles. Systems are designed to handle liquid and solid waste materials up to 2" in diameter using Little Giant's 9S or 10S sewage ejector pumps.

The systems are available pre-packaged or pre-assembled with one-piece or two-piece structural foam covers. One-piece covers available with slip-fit or bolt-on vent and discharge flanges. Two-piece covers available with bolt-on flanges only.

Features:

  • Roto-molded polyethylene basin in two size options: 20" X 30" or 24" X 24"
  • Radial rib design for extra strength
  • 360° molded handle for easy handling
  • Molded torque stops at basin bottom to secure pump
  • 4" molded external inlet hub for flexible coupling
  • Structural foam or IAPMO approved steel cover options available
  • One- or two-piece cover options available
  • Slip-fit or bolt-on cover flange options available
  • 4/10 HP or 1/2 HP sewage pump options available

Product Specifications

    • BRANDLittle Giant
    • LENGTH INCHES24 (60.96 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • CHECK VALVE SIZE INCHES2 (5.08 cm)
    • DISCHARGE CONNECTION SIZE INCHES2 (5.08 cm)
    • MAXIMUM DIAMETER SOLIDS INCHES2 (5.08 cm)
    • VENT PIPE SIZE INCHES2 (5.08 cm)
    • BASIN CONSTRUCTIONPolyethylene
    • COVER CONSTRUCTIONPolyethylene
    • VOLTAGE115
    • HERTZ60
    • AMPS12
    • WATTAGE1000
    • HORSEPOWER1/2
    • FLANGE STYLEBolt On
    • INLET HUB STYLEPolyethylene
    • SUCTION/DRAW HEAD FEET20 (6.1 m)
    • CORD LENGTH FEET15 (4.57 m)
    • SWITCH TYPERemote Float
    • TYPEJr. Simplex System
    • STYLE1 Piece
    • MANUFACTURERS PART NUMBER511635
    • MODEL10S-SMPXC-LG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.