Little Giant 545600 Universal Ice Machine Replacement Pump

Rollover image to zoom in

Click image to enlarge

Little Giant 545600 Universal Ice Machine Replacement Pump

Item #: WBB215786

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $142.84 Save up to 34%
Price: $94.95
Product Information
Customer Review
Product Q&A
Accessories
The RIM-U pump is a dual voltage, universal ice machine replacement pump that includes multiple discharge and impeller configurations to meet almost any manufacturer's specifications as an OEM replacement. The pump features a low pick up, screened intake, removable parts for ease of cleaning, and NSF-listed materials for the base, impellers and discharge adapters.

Product Specifications

    • BRANDLittle Giant
    • LENGTH INCHES4-7/16 (11.27 cm)
    • WIDTH INCHES3-3/4 (9.53 cm)
    • HEIGHT INCHES10-3/8 (26.35 cm)
    • DISCHARGE CONNECTION SIZE INCHES1-1/2 (3.81 cm)
    • INLET CONNECTION INCHES1-1/2 (3.81 cm)
    • CONSTRUCTIONABS Pump Head and Impeller W/ SS Shaft
    • VOLTAGE115/230
    • PHASE1
    • HERTZ60
    • AMPS1.5 /.75
    • HORSEPOWER1/25
    • CORD LENGTH FEET3 (.91 m)
    • DISCHARGE CONNECTION TYPEFNPT
    • INLET CONNECTION TYPEFNPT
    • MANUFACTURERS PART NUMBER545600
    • MODELRIM-U (universal)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Global Industrial

Your review: I found the use of the web site very easy and the service from ordering to arrival of the part ordered to be excellent.

Is this review helpful?

Ice Machine Pump

Your review: Global had the best price on the internet. I order this pump in the morning and before the end of the day it was shipped. The pump was well packed and arrived quickly. The pump fit right in and is working great.

Is this review helpful?

Sort by: 
1 ...

2 Results