Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ridgid 23468 1/2" & 3/4" PEX Combo Tool

Rollover image to zoom in

Click image to enlarge

Ridgid 23468 1/2" & 3/4" PEX Combo Tool

Item #: WBB1347638

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $235.22 Save up to 8%
Price: $215.95
Product Information
Customer Review
Product Q&A
Ridgid 23468 1/2" & 3/4" PEX Combo Tool

Close Quarters ASTM F1807 PEX Crimp Tools Close Quarters Manual PEX Crimp Tools are the newest addition to the RIDGID® Crimp Tool line. With handle openings up to 71% smaller than traditional PEX Crimp Tools, contractors can now maneuver into tight spaces with ease. And, you'll always be prepared with a built-in Go/No-Go Gauge - a RIDGID exclusive. Features Traditional ASTM F1809 PEX Crimp Tools
  • For use with ASTM F1807 black copper crimp rings and insert fittings for PEX tubing.
  • Reduced Weight- Over 20% Lighter than traditional PEX crimp tools.
  • Up To 33% Less Force Required to produce a crimp, compared to traditional PEX crimp tools.
  • Compact Tool Length for access to tight spaces.
  • Six tools available in sizes: 1/2", 3/4", 1" and a Combo 1/2" & 3/4" Tool.
  • Easily adjustable lock screw for tool calibration.
  • All tools come standard with a Go/No-Go gauge.

Product Specifications

    • BRANDRidgid
    • DESCRIPTION1/2" & 3/4" PEX Combo Tool
    • MANUFACTURERS PART NUMBER23468
    • INCLUDESASTM F1807 Black Copper Crimp Rings & Insert Fittings

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.