Ridgid® Hand-Held Power Drives

Ridgid® Hand-Held Power Drives

Ridgid® Hand-Held Power Drives Are Used For On-Site Applications Such As Gas Line Pipe Installations.

Ridgid® Hand-Held Power Drives are made of hardened steel, cast aluminum and other high quality materials for long lasting durability. Heavy-duty hand-held power drives easily transport to jobsites. Reversible 115V or 230V universal motors. For use with 11R die heads or 12 R die heads. Approved by CSA to CSA and UL standards (115V only). Types are Power Drive and Power Drive w/Case/Support Arm. Pipe threading capacities are 1/8 in. - 2 in., 1/8 in. - 1-1/4 in. and 1/2 in. - 2 in.. Voltages are 115, 220 and 230. Package quantity is 1.


COMPARE MANUFACTURERS
PIPE THREADING CAP. VOLTAGE FOR USE WITH INCLUDES PART # IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
50.19.34.255:44