Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Pipe Location & Inspection

Pipe locators and inspection tools allow for the inspection and viewing of underground pipes to collect accurate information. They are lightweight and compact, ensuring easy transport across worksites. Durable construction holds up against heavy duty use in environments such as construction zones and excavation projects.
26 Results

Ships From Canada

Availability

Voltage

Type

View All Type
View All Color
26 Results
Compare
1
1
$7,005.00
Ships within 1 Business Day

Series

3288TA

Includes

Power/Battery Adapter, Interchangeable Skids for Easy Traversing Through Pipelines

Compare
1
1
$3,069.00
In Stock, Ships in 3-4 days

Series

NaviTrack® Scout®

Includes

Locator W/Carrying Case & Surface Maker W/Clip

Height

6-1/2 in

Width

26 in

Compare
1
1
$1,369.00
Ships within 1 Business Day

Height

14 in

Width

10 in

Compare
1
1
$5,005.00
In Stock, Ships in 3-4 days

Series

Gen-Ear LE

Includes

Amplifier w/Mute Button, Headphones, Ground Sensor, Probe Bars (3), Magnet, Soun

Height

13-1/2 in

Width

20 in

Compare
1
1
$5,339.00
Ships within 1 Business Day

Series

3588

Includes

Battery Pack, Wall Adapter, & Video Cable

For Use with Pipe Size

4 to 8 in

Video Resolution

800 x 600

Compare
1
1
$2,919.00
In Stock, Ships in 3-4 days

Includes

Amplifier, Headphones, Sensor, A/C Power Adapter & Shoulder Strap