Pipe Cleaner Augers

Pipe Cleaner Augers

Pipe Cleaner Augers Are Used For Clearing Residential, Commercial Or Industrial Toilet And Urinal Stoppages.

Pipe Cleaner Augers are solidly made for long lasting durability and dependability. Various types and reliable brands are available depending upon particular pipe cleaning need or application. RIDGID® Toilet Augers have 1/2 inch diameter, 3 or 6 ft. length compression wrapped inner core cable with Bulb Head or Dropped Head style. General Flexicore Closet Augers come in Standard or Down Head styles in 3 or 6 ft. lengths. Telescoping Urinal Auger has 48 inch spring for clearing stoppages beyond the urinal, rust resistant steel tube and a rubber bumper to protect urinal bowls. Mini Drain Snake with 2 ft. flexible shaft and sharpened steel cutting end is also available. May also be used for removing clogs in HVAC units.


APPLICATION
  • APPLICATION
COMPARE CABLE MANUFACTURERS
APPLICATION STYLE INCLUDED BRAND PART # IMAGE MODEL QTY PRICE
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
54.198.122.70:46