Faucet & Valve Stem Lubricants™

Faucet & Valve Stem Lubricants™

Faucet And Valve Stem Lubricants Prevent Corrosion On Valve Stems, Faucets, Ballcock Linkages And Other All Purpose Plumbing Applications.

Faucet And Valve Stem Lubricants provide a durable waterproof and heatproof formula that adheres to wet and dry surfaces for plumbing applications. Silicone grease maintains consistency under high temperature exposure, will not melt, and can be used on plastic and rubber components. Lube oil features non-gumming, non-toxic, non-detergent, and non-foaming compounds that contains rust and corrosion preventatives for long lasting, multi-purpose lubricating oil. Duck butter is water soluble for joining pipe and fittings with rubber, synthetic rubber, or plastic gaskets. Available capacities are 2, 4, 16 or 32 ounces, 2 or 8 pounds, and 1 or 3-1/2 gallons. Package quantities are 1, 4, 12, and 24.


PACKAGE QTY
  • PACKAGE QTY
CAPACITY
  • CAPACITY
COMPARE
DESCRIPTION PACKAGE QTY CAPACITY IMAGE MODEL QTY PRICE EACK