Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fluidmaster 12IM60 Icemaker Water Supply Connector 1/4 In. Compression X 1/4 In. Compression X 60 In

Rollover image to zoom in

Click image to enlarge

Fluidmaster 12IM60 Icemaker Water Supply Connector 1/4 In. Compression X 1/4 In. Compression X 60 In

Item #: WBB796092

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.43 Save up to 38%
Price: $ 11.50
Product Information
Customer Review
Product Q&A
Fluidmaster 12IM60 Icemaker Water Supply Connector, 60"L

Fluidmaster icemaker water supply connectors are built to last. Made of a tough core covered with braided stainless steel wire, these connectors exceed code requirements for durability. They also have a large inside diameter for higher flow capacity.

  • Exceptional flexibility for fast, easy installation
  • Won't kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Product Specifications

    • LENGTH FEET5 (1.52 m)
    • WIDTH INCHES3/4 (1.91 cm)
    • COLOR FINISHStainless Steel
    • BRANDFluidmaster
    • CONSTRUCTIONBraided Stainless Steel
    • LENGTH INCHES60 (152.4 cm)
    • MANUFACTURERS PART NUMBER12IM60
    • PACKAGE QUANTITY1
    • TYPEIce Maker Supply
    • INLET CONNECTION1/4
    • OUTLET CONNECTION1/4
    • INLET CONNECTION TYPECompression
    • OUTLET CONNECTION TYPECompression
    • CONNECTION SIZE INCHES1/4 x 1/4
    • INCLUDES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.