Gas Connectors

Gas Connectors

Gas Connectors Are Used With Indoor And Outdoor Connections Of Gas Appliances To Gas Piping Systems.

Gas Connectors are made of one-piece stainless steel for long lasting durability. Corrosion, UV rays and salt resistant, gas connectors are certified for indoor and outdoor use. Greater strength and flexibility can withstand greater torque and bend cycles. Outperforms industry standards for torsion and repeated bending without compromising integrity. 100% leak tested. May be used with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures. Inlet sizes are 1/2, 3/4, 3/5, 3/8 and 1 inches. Outlet sizes are 1/2, 3/4, 3/6, 7/8 and 1 inches. BTUs and Watts per hour vary. PSI up to 1/2 with 12L14 or 1010 steel nuts. Tubing is 304L stainless steel.


COMPARE INLET OUTLET WATTS BTU
BRAND SIZE" SIZE" PER HOUR (NG) PER HOUR (NG) PER HOUR (LPG) IMAGE MODEL QTY PRICE
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
54.80.237.123:46