Industrial & Fire Hose Nozzles
Brand
Color
Price
Material
Brass
Color
Brass
Gallons per Minute
88 gal/min
Connection Size
1-1/2" in
Material
Lexan - Plastic
Color
Red
Connection Style
NH
Gallons per Minute
75 gal/min
Material
Brass
Color
Brass
Gallons per Minute
0 gal/min
Connection Size
1-1/2" in
Material
Brass
Color
Brass
Gallons per Minute
0 gal/min
Connection Size
2" in
Material
Lexan - Plastic
Color
Red
Connection Style
NPSH
Gallons per Minute
75 gal/min
Industrial Fog Nozzle NPSH with Black Bumper, 1-1/2" Aluminum, High Visibility Yellow Body
Material
Aluminum
Color
Yellow and Black
Gallons per Minute
48 gal/min
Connection Size
1-1/2" in