Polypropylene Cam & Groove Couplings

Polypropylene Cam & Groove Couplings

Polypropylene Cam & Groove Couplings Are Used For Industrial And Commercial Applications.

Polypropylene Cam & Groove Couplings are made of lightweight polypropylene for strength and long lasting durability. Allows for hose connection without need for threading tools, lugs, twisting, springs or snaps for and economical, fast and reliable fitting. Models with locking arms prevent couplers from pulling apart during operation. Equipped with EPDM gasket to eliminate leaking between connections. For use in suction and discharge operations. Available types are A Adapter, B Coupler, C Coupler, D Coupler, E Adapter, F Adapter, Dust Cap, Dust Plug. Color is Black. Available sizes are 1" to 4". PSIs are 90 and 125. Overall dimensions vary per type.


DESCRIPTION
  • DESCRIPTION
SIZE
  • SIZE
PSI
  • PSI
COMPARE OVERALL DIMENSIONS
DESCRIPTION SIZE PSI L" H" COLOR IMAGE MODEL QTY PRICE
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
54.92.180.46:44