Ball & Socket Couplings Hose Set Assemblies

Ball & Socket Couplings Hose Set Assemblies

Apache™ Ball & Socket Couplings Hose Set Assemblies Are Used For Industrial And Commercial Applications.

Ball & Socket Couplings Hose Set Assemblies are constructed of galvanized steel for long lasting durability. Couplings have higher working pressure than typical cam-lock or other quick action couplers for increased strength and reliability. Shank is the same size as hose inner dimension in order to grip hose tube firmly and prevent leakage. Lever Locking Ring, Tail Ball and Tail Socket can be used in conjunction with each other and O-rings to provide an economical and easy to install connection. Available in Double End Hose Connection, Hose Set Assembly, Lever Locking Ring, Tail Ball, Tail Socket and sizes 2"-8"


DESCRIPTION
  • DESCRIPTION
SIZE
  • SIZE
PSI
  • PSI
COMPARE
DESCRIPTION SIZE PSI L" IMAGE MODEL QTY PRICE
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
54.81.113.71:44