Aluminum Cam & Groove Couplings

Aluminum Cam & Groove Couplings

Apache™ Aluminum Cam & Groove Couplings Are Used For Industrial And Commercial Applications.

Aluminum Cam & Groove Couplings are designed for lightweight strength and long lasting durability. Allows for hose connection without the need for threading tools, lugs, twisting, springs or snaps for an economical, fast and reliable fitting. Models with locking arms prevent couplers from pulling apart during operation and are equipped with EPDM gasket to eliminate leaking between connections. For use in suction and discharge operations. Available in A Adapter, B Coupler, C Coupler, D Coupler, E Adapter, F Adapter, Dust Cap, Dust Plug and sizes 1"-8"


DESCRIPTION
  • DESCRIPTION
SIZE
  • SIZE
PSI
  • PSI
COMPARE OVERALL DIMENSIONS
DESCRIPTION SIZE PSI L" H" COLOR IMAGE MODEL QTY PRICE