Constant-Torque Clamps

Constant-Torque Clamps

Breeze Constant-Torque Clamps Are The Solution For Leakage And Rupture Caused by Temperature Changes.

Breeze Constant-Torque Clamps are designed to react to changes in hose systems by increasing or decreasing in diameter as the system expands or contracts. Clamps prevent leakage and rupture problems caused by cold flow, or changes in environment or operation temperature. Choose between 5/8"W or 9/16"W Type 301 stainless steel bands. Also available with 410 Stainless Steel or Plated Hex Screw. Sold individually.


MINIMUM
  • MINIMUM
MAXIMUM
  • MAXIMUM
SCREW
  • SCREW
COMPARE DIA." BAND CONSTRUCTION PKG.
MINIMUM MAXIMUM W" SCREW BAND QTY. IMAGE MODEL QTY PRICE / PKG.
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
54.227.48.147:44