Standard Series Hose Clamps

Standard Series Hose Clamps

Precision Brand® Standard Series Hose Clamps Are Easily Installed With Screwdriver, Nut Driver Or Socket Wrench And Used For Most Clamping Applications.

Precision Brand® Standard Series Hose Clamps are constructed of 1/2" stainless steel band and plated housing with 5/16" slotted hex head screw for long lasting durability. Efficient 100% interlock three-piece construction with one piece housing directly locking into band and spot weld free design. Screws feature deep slots for quick installation. Rounded edges to protect the hose. Meets or exceeds SAE torque specifications. Available in a variety of clamping diameters to fit hose specifications Package quantity is 10


MINIMUM
  • MINIMUM
MAXIMUM
  • MAXIMUM
COMPARE CLAMPING DIA" MANUFACTURERS
MINIMUM MAXIMUM PKG QTY PART # IMAGE MODEL QTY PRICE PER PACK
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
54.144.73.205:44