Stainless Steel Ultra T-Bolt Clamps

Stainless Steel Ultra T-Bolt Clamps

Apache™ Stainless Steel Ultra T-Bolt Clamps Are Used For Industrial And Commercial Applications.

Stainless Steel Ultra T-Bolt Clamps are constructed completely of high-grade stainless steel for long lasting durability. T-bolt is threaded the entire length to allow for maximum range of size and tension. Clamp will handle high torque, creating even sealing pressure around the coupling shank. Includes nylon locking nut. Available in min/max diameters 1-5/16"/1-11/16"-4-9/16"/4-15/16"


MIN
  • MIN
MAX
  • MAX
COMPARE CLAMPING DIA." OVERALL DIMENSIONS
MIN MAX L" H" IMAGE MODEL QTY PRICE
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
54.166.174.48:44