Stainless Steel H.D. Super Clamps

Stainless Steel H.D. Super Clamps

Apache™ Stainless Steel H.D. Super Clamps Are Used For Agricultural, Irrigation, Municipal, Industrial And Mining Applications.

Stainless Steel H.D. Super Clamps are built tough for rugged environments and long lasting durability. Clamps feature 3 spot welds for added strength. Bridge provides 360-degree even pressure sealing surface to eliminate leakage. Bolt hex and thread are metric and require no special tools to install. Available in min/max diameters 1.73"/1.85"-4.8"/5.12"


COMPARE CLAMPING DIA."
MIN MAX L" IMAGE MODEL QTY PRICE
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
54.226.76.27:46