Miniature Series Hose Clamps

Miniature Series Hose Clamps

Precision Brand® Miniature Series Hose Clamps Are Used For Hard To Reach Areas Preventing Damages To Hose Walls.

Precision Brand® Miniature Series Hose Clamps are constructed of 300 series stainless steel 5/16" band and plated carbon steel housing with 1/4" hex head screw for long lasting durability. Installs in tight places providing a tight, lasting seal that won't shake loose. Applications include hose and tubing, fuel lines, air lines, fluid lines and more. Available in a variety of clamping diameters to fit hose specifications Boxed quantity is 10


MIN CLAMPING DIAM"
  • MIN CLAMPING DIAM"
MAX CLAMPING DIAM"
  • MAX CLAMPING DIAM"
SAE Sizes
  • SAE Sizes
COMPARE MANUFACTURERS
BRAND MIN CLAMPING DIAM" MAX CLAMPING DIAM" SAE Sizes PART# IMAGE MODEL QTY PRICE
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
54.242.115.30:44