Raised Face Fixed Flange Carbon Steel Reducer Hoses

Raised Face Fixed Flange Carbon Steel Reducer Hoses

Raised Face Fixed Flange Carbon Steel Reducer Hoses Reduce Pipe Wall Noise Transmission And More.

Reducer Hoses are made of annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid for long lasting durability. The corrugations are very close pitched to provide maximum flexibility. Type RFFL is a reducer style with fixed x floating flanges. Floating flange on one side provides easy installation. Maximum permanent lateral offset is 1/8". Metallic flexible hoses prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Available in a variety of dimensions.


LIVE LENGTH"
  • LIVE LENGTH"
OVERALL LENGTH"
  • OVERALL LENGTH"
PSI
  • PSI
COMPARE DIMENSIONS
PIPE SIZE INCHES LIVE LENGTH" OVERALL LENGTH" PSI CORRUGATIONS PER FT. IMAGE MODEL QTY PRICE
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
54.145.69.236:46