Braided Stainless Steel Hoses With Copper Sweat Ends

Braided Stainless Steel Hoses With Copper Sweat Ends

Braided Stainless Steel Hoses With Copper Sweat Ends Are Used For Commercial And Industrial Plumbing Installation Applications.

Metallic flexible hoses are made of annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid for long lasting durability. Reduces pipe wall noise transmission, prevents pipe fatigue, simplifies alignment problems and reduces equipment flange stress Corrugations are very close pitched for maximum flexibility. Type NF is braided stainless steel with copper sweat ends and are U.L. approved for refrigeration service. Diameters range from 3/8" - 3-1/8" Fits over 5/8" - 1" tubing


DIA."
  • DIA."
LIVE L"
  • LIVE L"
OVERALL L"
  • OVERALL L"
TYPE
  • TYPE
PSI
  • PSI
COMPARE DIMENSIONS
DIA." LIVE L" OVERALL L" TYPE PSI IMAGE MODEL QTY PRICE
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
54.224.100.134:46