Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Hoses

Fire Hoses

Fire Hoses Offer Durable Plumbing Assemblies For Fire Departments And Industrial Use.

Fire Hoses are solidly made with nitrile, polyester, polyurethane, and rubber for long lasting dependability and strength. Hoses provide abrasion resistance for extended storage and service life. Available styles are 4-Ply, Double Jacket, Single Jacket, and Standard Nitrile. Connection diameters range from 1 to 5 inches. Available hose lengths are 50, 75, 100, and 150 feet. Tested pressure capacities are 225, 250, 300, 330, 400, and 600 PSI. Color finishes are Blue, Green, Orange, Red, Tan, White, and Yellow.


BRAND
  • BRAND
STYLE
  • STYLE
JACKET MATERIAL
  • JACKET MATERIAL
HOSE LENGTH'
  • HOSE LENGTH'
DIAMETER"
  • DIAMETER"
WORKING PRESSURE
  • WORKING PRESSURE
COMPARE
BRAND STYLE JACKET MATERIAL HOSE LENGTH' DIAMETER" WORKING PRESSURE MANUFACTURERS PART # IMAGE PART # QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.224.100.134:46