UHMW Chemical Hoses

UHMW Chemical Hoses

UHMW Chemical Hoses Are Used For HAZMAT And Other Chemical Transportation Applications.

UHMW Chemical Hoses are made of heavy duty polyethylene for long lasting durability. Hoses feature Polyethylene Tube, Corrugated EPDM Cover, Textile Plies & Dual Steel Helix Wire Reinforcement and Temperature Range of -40° to 250°F Available sizes are 1", 1-1/2", 2", 2-1/2", 3" (all 200 PSI) and 4" (150 PSI) Inner Diameters


ID"
  • ID"
COMPARE
ID" OD" L' PSI IMAGE MODEL QTY PRICE
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
54.146.214.8:46