2" Dia. Grey Shadow Food Suction/Discharge Hose, 10 Feet

Rollover image to zoom in

Click image to enlarge

2" Dia. Grey Shadow Food Suction/Discharge Hose, 10 Feet

Item #: WBB621366

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 324.95
Product Information
Customer Review
Product Q&A
2" Dia. Grey Shadow Food Suction/Discharge Hose

A tough flat corrugated cover gives the hose smooth moving flexibility. Can be used for suction or discharge applications on a wide variety of liquid food products, including oily edibles. Resistant-abrasion, collapsing, fats, & oily edibles. The white, FDA approved tube will not impart taste or odor-food products being transferred. Resistant-abrasion, collapsing, fats, and oily edibles. N

Product Specifications

    • LENGTH FEET10 (3.05 m)
    • WIDTH INCHES9/16 (1.43 cm)
    • COLOR FINISHBlack, Gray
    • BRANDApache Hose & Belting
    • CONNECTION TYPE--
    • CONSTRUCTIONNBR Tube (FDA/USDA), NBR/PVC Cover
    • DESCRIPTIONHose
    • DIAMETER INCHES2 (5.08 cm)
    • MANUFACTURERS PART NUMBER12096998-10-Feet
    • MINIMUM BEND RADIUS (M.B.R)4
    • INSIDE DIAMETER INCHES2 (5.08 cm)
    • NOMINAL OUTSIDE DIAMETER INCHES2-11/16 (6.83 cm)
    • PSI150
    • TEMPERATURE RANGE-30°-200° F
    • TYPEFood