Water Suction Hoses

Water Suction Hoses

Apache™ Water Suction Hoses Are Used For Industrial and Commercial Applications.

Water Suction Hoses are built with flexible and abrasion resistant PVC helix for long lasting durability. Smooth bore design eliminates build up and allows maximum flow. Band-It™ clamps assure tight fittings. Temperature range is -10°F to 130°F. Available in diameters 1-1/2"-6"


COMPARE CONNECTION DIMENSIONS MANUFACTURERS
BRAND TYPE DIA." L' PSI PART # IMAGE MODEL QTY PRICE
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
54.144.50.90:46