Lay Flat Discharge Bulk Hoses

Lay Flat Discharge Bulk Hoses

Apache™ Lay Flat Discharge Bulk Hoses Are Used For Agricultural, Mining, Garden And Construction Applications.

Lay Flat Discharge Bulk Hoses are built using PVC tubes reinforced with 3-ply polyester yarns for long lasting durability. Yarns are made of one longitudinal and two spiral piles extruded simultaneously for maximum bonding and resistance to oils, grease, many chemicals and acids. All materials are strong, lightweight and non-water absorbing, providing a mildew-proof hose that rolls up flat for easy storage. Band-It™ clamps assure tight fittings. Packaged in 25', 50', 75 and 100' lengths with couplings or custom cut in 5' lengths without couplings. Couplings and fittings are available in aluminum or polypropylene for fast-paced and heavy-duty use. Available in diameters 1½"-8"


DIA."
  • DIA."
L'
  • L'
PSI
  • PSI
COMPARE DIMENSIONS
DIA." L' PSI CONSTRUCTION COLOR IMAGE MODEL QTY PRICE
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
54.81.231.226:44