Reducing Crosses

Reducing Crosses

VNE Weld Connection Reducing Crosses Are Used For Making Permanent Junction Connections Of Pipes Of Two Different Sizes.

VNE Weld Connection Reducing Crosses are made of T316L Stainless Steel for long lasting durability and dependability. Used for use at junction of pipes of two different sizes. Weld connections are used on permanent installations where process piping and equipment can be cleaned in place (CIP) and removal from the system is not required. Corrosion resistant 32ra and MILL exterior and 20ra and 15ra EP interior finishes. Wide selection of 3A Series and MaxPure® BPE Series crosses are available in various combinations of reducing 1/2 to 6 inch sizes.


SIZE
  • SIZE
INTERIOR
  • INTERIOR
EXTERIOR
  • EXTERIOR

Showing 15 of 88 items Show All Items

COMPARE FINISH
SIZE PKG QTY INTERIOR EXTERIOR IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 88 items Show All Items
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
54.198.200.157:44