Solid End Caps

Solid End Caps

VNE Solid End Caps Are Used For Residential And Commercial Plumbing And Sanitation Applications.

VNE Solid End Caps are made of T304 and T316L Stainless Steel for long lasting durability and dependability. Corrosion resistant 32ra and MILL and MACHINED exterior and 20ra, 15ra EP and MACHINED interior finishes. Wide selection of Clamp, Clamp MNPT and Plain Bevel Ferrule connection type 3A Series and MaxPure® BPE Series solid end caps are available in various combinations of reducing 1/2, 3/4, 1, 1-1/2, 2, 2-1/2, 3, 4, 6, 8, 10 and 12 inch sizes.


SIZE
  • SIZE
CONNECTION
  • CONNECTION
MATERIAL
  • MATERIAL
INTERIOR
  • INTERIOR
EXTERIOR
  • EXTERIOR

Showing 15 of 44 items Show All Items

COMPARE TYPE FINISH
SIZE CONNECTION MATERIAL INTERIOR EXTERIOR PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 44 items Show All Items