180 Degree U-Bends

180 Degree U-Bends

180 Degree U-Bends Are Used For Weld Fitting Of Pipes In A Variety Of Applications.

180 Degree U-Bends are made of stainless steel for long lasting durability. Fittings allow permanent installations where process piping and equipment can be cleaned in place and removal from the system is not required. Used for easy assembly and breakdown of process lines and equipment. Connection types are Clamp and Weld. Material types are T304 and T316L. Available in a variety of sizes from 1/2 in. to 6 in.. Package quantity is 1.


SIZE
  • SIZE

Showing 15 of 30 items Show All Items

COMPARE TYPE MANUFACTURERS
SIZE CONNECTION MATERIAL PART # PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 30 items Show All Items
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
54.81.235.55:44