Elbows With Tangents

Elbows With Tangents

Elbows With Tangents Are Used For A Variety Of Water Supply Line Applications.

Elbows With Tangents are made of stainless steel for long lasting durability. Designed with an extra long end to accommodate changes in pipe direction. Fittings allow permanent installations where process piping and equipment can be cleaned in place and removal from the system is not required. Fitting types are 45 Degree Elbow w/Tangents and 90 Degree Elbow w/Tangents. Material types are T304 and T316L. Available in a variety of sizes from 1 in. to 4 in.. Exterior and interior finishes vary per model. Package quantity is 1.


SIZE
  • SIZE
MATERIAL
  • MATERIAL
FITTING
  • FITTING

Showing 15 of 24 items Show All Items

COMPARE TYPE MANUFACTURERS
SIZE MATERIAL FITTING PART # PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 24 items Show All Items
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
54.158.195.221:44