45 Degree Lateral Wyes

45 Degree Lateral Wyes

Lateral Wyes Are Used For Transitioning From One To Multiple Pipes In A Variety Of Industrial Applications.

Lateral Wyes are made of stainless steel for long lasting durability. Designed to transition one pipe to multiple pipes in many applications. Fittings allow permanent installations where process piping and equipment can be cleaned in place and removal from the system is not required. Connection types are Clamp and Weld. Material types are T304 and T316L. Available in a variety of sizes from 1 in. to 6 in.. Package quantity is 1.


SIZE
  • SIZE
CONNECTION
  • CONNECTION
MATERIAL
  • MATERIAL

Showing 15 of 28 items Show All Items

COMPARE TYPE MANUFACTURERS
SIZE CONNECTION MATERIAL PART # PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 28 items Show All Items