Tee Galvanized Malleable

Tee Galvanized Malleable

Black Malleable Steel Tees Are Used For Use With Natural Gas or Hot Water Heating Systems And Plumbing Applications.

Black Malleable Steel Tees are made for long lasting durability and dependability. Used to connect additional pipe to existing line or bring together piping of various sizes. Black Malleable Steel fire and corrosion resistant properties make it especially useful for natural gas or hot water heating systems or plumbing applications. Not recommended for use with potable water applications. Standard Class 150 Black Malleable Steel and Extra Heavy Class 300 Black Malleable Steel varieties are available in various combinations of 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2, 2-1/2, 3 and 4 inch diameter sizes.


SIZE
  • SIZE
POINT OF ORIGIN
  • POINT OF ORIGIN

Showing 15 of 22 items Show All Items

COMPARE MANUFACTURERS
FITTING TYPE SIZE CONNECTION TYPE PKG QTY LEAD FREE POINT OF ORIGIN STOCK PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 22 items Show All Items
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
54.144.50.90:44