Hex Bushings

Hex Bushings

Hex Bushings Are Used For A Variety Of Pipe Connecting Applications.

Hex Bushings are constructed with galvanized cast iron for long lasting durability. 5-sided hex design fitting provides means of reducing line size. Threaded inside and out. Domestic point of origin. Sizes vary from 1-1/4 in. x 3/4 in. to 4 in. x 3 in.. Color finish is Gray. Choose from Cast Iron, Galvanized Malleable and Steel. Connection type is MNPT X FNPT. PSI is 150. Package quantity is 1.


COMPARE MANUFACTURERS
SIZE CONSTRUCTION POINT OF ORIGIN PKG QTY PART # IMAGE MODEL QTY PRICE
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
54.224.127.133:44