Anvil Galvanized Locknuts

Anvil Galvanized Locknuts

Galvanized Hex Locknuts Are Used For A Wide Variety Of Indoor Or Outdoor Railing, Piping And Plumbing Applications.

Galvanized Hex Locknuts are made of solid Galvanized Malleable Iron for long lasting durability and dependability. For use with various type fittings to securely hold pipes in place. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications. 300 PSI @ 150°. Lead-free compliant. Available in 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 inch diameter sizes.


COMPARE MANUFACTURERS
SIZE" PART # PKG QTY IMAGE MODEL QTY PRICE
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
54.224.202.224:46