Brass Elbows

Brass Elbows

Brass Elbows Are Used For Air, Liquid And Gas Pipe Fitting And Plumbing Applications.

Brass Elbows are solidly made for long lasting durability and dependability. Yellow Barstock fittings have a smooth surface, clean finish, offer higher pressure ratings and have a fair resistance to vibration and pipe movement. Chrome Plated fittings offer superior corrosion resistance and relative softness allows for easy installation and a tight seal. Easy to clean, do not attract dirt and bacteria and maintain a shiny finish. Various elbow types include 45 Degree, 45 Degree Street, 90 Degree, 90 Degree Street and 90 Degree Reducing and are available in 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4 and 2 inch sizes with FNPT and MNPT X FNPT connection types.


FITTING
  • FITTING
SIZE"
  • SIZE"
TYPE
  • TYPE
QUANTITY
  • QUANTITY
ORIGIN
  • ORIGIN

Showing 15 of 100 items Show All Items

COMPARE CONNECTION PACKAGE
FITTING SIZE" TYPE CONSTRUCTION QUANTITY ORIGIN IMAGE MODEL QTY PRICE EACH
COMPARE

Showing 15 of 100 items Show All Items
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
54.167.126.106:46