Tees

Tees

Tees Are Used For Pipe Fitting Applications For Air, Liquid And Gasses.

Tees are made of chrome plated brass and yellow brass for strength and long lasting durability. Brass barstock fittings machined from extruded barstock. Nonporous and stronger in its longitudinal direction. Provides smooth surface and clean finish and offers higher pressure ratings. Fairly resistant to vibration and pipe movement depending on conditions. Easy to clean chrome plated brass fittings with shiny finish resists dirt and bacteria. Utilized in low pressure applications for water oil and gas (W.O.G.). Offers pressure ratings of 125 psi for steam and 200 for W.O.G. Meets ANSI B 1.20.1 and ANSI B 16.15 certifications. Fitting types are Tee, Street Tee and Reducing Tee. Available in a variety of sizes from 1/8 in. to 2 in.. Color finishes are Yellow Brass and Chrome. Package quantities are 5, 10 and 25.


TYPE
  • TYPE
SIZE
  • SIZE
CONNECTION TYPE
  • CONNECTION TYPE
CONSTRUCTION
  • CONSTRUCTION
QUANTITY
  • QUANTITY
ORIGIN
  • ORIGIN

Showing 15 of 71 items Show All Items

COMPARE FITTING PACKAGE
TYPE SIZE CONNECTION TYPE CONSTRUCTION QUANTITY ORIGIN IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 71 items Show All Items
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
54.158.195.221:44