Couplings

Couplings

Crossings Are Used For Use With Air, Liquid And Gas Applications.

Crossings are made of chrome plated brass and yellow brass for strength and long lasting durability. Brass barstock fittings machined from extruded barstock. Nonporous and stronger in its longitudinal direction. Provides smooth surface and clean finish and offers higher pressure ratings. Fairly resistant to vibration and pipe movement depending on conditions. Easy to clean chrome plated brass fittings with shiny finish resists dirt and bacteria. Available in a variety of sizes from 1/8 in. to 1-1/2 in.. Color finishes are Yellow Brass and Chrome. Package quantities are 5, 10 and 25.


SIZE
  • SIZE
CONSTRUCTION
  • CONSTRUCTION
TYPE
  • TYPE
QUANTITY
  • QUANTITY
ORIGIN
  • ORIGIN

Showing 15 of 74 items Show All Items

COMPARE CONNECTION PACKAGE
SIZE CONSTRUCTION TYPE QUANTITY ORIGIN IMAGE MODEL QTY PRICE EACH
COMPARE

Showing 15 of 74 items Show All Items
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
54.81.113.71:44