Black Malleable Plugs

Black Malleable Plugs

Black Cast Iron Plugs Are Used For Use With A Variety Of Natural Gas or Hot Water Heating Systems And Plumbing Applications.

Black Cast Iron Plugs are solidly made for long lasting durability and dependability. Used to securely close off the end of a pipe. Black Cast Iron fire and corrosion resistant properties make it especially useful for natural gas or hot water heating systems or plumbing applications. Not recommended for use with potable water applications. Cored Square Head type plugs available in 3/4, 1-1/4 and 3 inch diameter sizes.


TYPE
  • TYPE
SIZE
  • SIZE
WORKING PRESSURE
  • WORKING PRESSURE
POINT OF ORIGIN
  • POINT OF ORIGIN
COMPARE FITTING MANUFACTURERS
TYPE SIZE WORKING PRESSURE POINT OF ORIGIN PKG QTY PART # IMAGE MODEL QTY PRICE
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
54.167.29.208:44