Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Commercial Faucet, LK535AT12T4

Rollover image to zoom in

Click image to enlarge

Elkay, Commercial Faucet, LK535AT12T4

Item #: WBB380710

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $269.52 Save up to 26%
Price: $ 198.95
Product Information
Customer Review
Product Q&A
Elkay Commercial Faucet, LK535AT12T4

DECK MNT 1HOLE, AT 12IN SPT, 1, 1 hole, 2 handle(s), 4 wristblade handle, 12 spout reach, 6.3750 spout height
  • Brass
  • Dual Lever
Concealed Deck Classroom Faucet. One hole single handle top mount faucet. Quarter turn ceramic disc cartridge. Solid brass construction with chrome finish. Includes spout swing restriction pin. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES9-3/8 (23.81 cm)
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDElkay
    • CONSTRUCTIONChrome
    • DESCRIPTION--
    • FAUCET HOLES1
    • GALLONS PER MINUTE--
    • HANDLE STYLE4" Double Wrist Blade
    • HOSE LENGTH--
    • INLET CONNECTION"1/2"" Male"
    • MANUFACTURERS PART NUMBERLK535AT12T4
    • MOUNTING TYPEDeck
    • PULLOUT SPRAY4
    • SPOUT HEIGHT INCHES6-3/8 (16.19 cm)
    • SPOUT REACH INCHES12 (30.48 cm)
    • TYPE--
    • WEIGHT LBS3.75 (1.7 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.