Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve

Rollover image to zoom in

Click image to enlarge

Sloan SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve

Item #: WBB252720

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $579.31 Save up to 30%
Price: $406.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Sloan SF-2350-BDM

Sensor Activated, Electronic, 4 inch Centerset Hand Washing Faucet for Tempered or Hot/Cold Water Operation. Battery Powered with Battery Backup with Below Deck Mechanical Mixing Valve.

  • Adjustable Infrared Sensor Range
  • Aerator Spray Head
  • Bak-Chek Tee for Hot Cold Supply
  • Includes Four 4 AA-size Batteries
  • Splash-proof Circuit Control Module
  • Filtered Solenoid Valve with serviceable Strainer Filter
  • Below Deck Mechanical Mixing Valve
  • 24 Long Flex Hose
  • Includes appropriate Mounting Hardware
  • 36 Long Sensor Cable

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES4.70, 4.7031
    • COLOR FAMILYChrome
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CENTERS INCHES4 (10.16 cm)
    • CONSTRUCTIONBrass
    • DECK PLATE INCHES4 (10.16 cm)
    • DRAIN STYLE--
    • FAUCET HOLES3
    • GALLONS PER MINUTE0.5 (1.89 l)
    • HANDLE LENGTH INCHES--
    • HANDLE STYLESensor
    • INLET CONNECTION3/8
    • MANUFACTURERS PART NUMBERSF-2350-BDM
    • MOUNTING TYPEDeck
    • POWER SUPPLY(4) AA Alkaline
    • SPOUT HEIGHT INCHES4-45/54 (12.28 cm)
    • SPOUT REACH INCHES4-39/64 (11.71 cm)
    • STYLEBelow Deck Mixing Valve
    • WEIGHT LBS4.6 (2.09 kg)
    • LEAD FREE COMPLIANTYes
    • MIXING VALVEIncluded
    • LITERS PER MINUTE1.89
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great choice

Your review: Did some research and found that Sloan to be the most reliable sensor faucet on the market, I purchased 4 units for a campground restroom. Very easy to install, look great and work great.

Is this review helpful?

Sloan Hands Free

Your review: Easy to install, great price.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.