Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus KPF-2230-KSD-30ORB Single Lever Pull Out Kitchen Faucet & Soap Dispenser Oil Rubbed Bronze

Rollover image to zoom in

Click image to enlarge

Kraus KPF-2230-KSD-30ORB Single Lever Pull Out Kitchen Faucet & Soap Dispenser Oil Rubbed Bronze

Item #: WBB1015040

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $621.60 Save up to 57%
Price: $269.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Kraus KPF-2230-KSD-30ORB Single Lever Pull Out Kitchen Faucet & Soap Dispenser Oil Rubbed Bronze

  • Update the look of your kitchen with this multi-functional Kraus pull-out faucet
  • Kraus kitchen faucet blends quality and durability with elegance and style
  • Faucet
  • Faucet body constructed from Lead-Free solid brass
  • High quality corrosion and rust resistant Chrome, Satin nickel or Oil rubbed bronze finishes
  • High-arc pull-down spray head with an aerated flow or a powerful spray
  • Spout swivels 360-degrees for greater reach
  • Long lasting counterweight hose and sprayer retraction
  • Features high quality ceramic cartridge
  • Adjustable single-lever temperature and flow control
  • 1- 3 hole, installation
  • Quick connect for easy installation
  • Flow Rate 2.2 GPM @ 60 PSI
  • Optional decorative cover plate for three hole installation is included
  • All mounting hardware is included
  • Standard US plumbing installation
  • Faucet height: 15.2 inches
  • Aerator clearance: 8.1 inches
  • Spout reach: 9.2 inches
  • Hose reach measures 28 inches long
  • Certified: ANSI/ASME A112.18.1; CSA B125; IAPMO/UPC; ADA
  • ADA compliant
  • AB 1953 - California, S152 - Vermont, Lead- Free compliant
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • Soap Dispenser
  • Soap Dispenser is constructed from solid brass
  • Available in chrome, satin nickel and oil rubbed bronze finishes
  • Easy-push, self-priming pump
  • Swivels 360 degrees
  • Refillable from above
  • Holds 14 ounces of liquid
  • Measures 2.1 inches high x 3.5 inches deep
  • Requires 1.25-inch hole
  • Manufactured by Kraus
  • Limited Lifetime Warranty


Product Specifications

    • COLOR FAMILYBronze
    • COLOR FINISHOil Rubbed Bronze
    • ADA COMPLIANTYes
    • BRANDKraus
    • CERTIFICATIONSANSI/ASME A112.18.1; CSA B125; IAPMO/UPC; ADA; California AB 1953 compliant
    • CONSTRUCTIONSolid Brass
    • DECK PLATE INCHESYes
    • FAUCET HOLES2
    • GALLONS PER MINUTE2.2 (8.33 l)
    • HANDLE STYLESingle Lever
    • MANUFACTURERS PART NUMBERKPF-2230-KSD-30ORB
    • MOUNTING TYPEDeck
    • SPOUT HEIGHT INCHES8-1/8 (20.64 cm)
    • SPOUT REACH INCHES9-3/16 (23.34 cm)
    • FEATURESPullout Spray, Soap Dispenser
    • LITERS PER MINUTE8.33
    • VALVE TYPECeramic
    • MAX DECK THICKNESS INCHES2.5 (6.35 cm)
    • LEAD FREE COMPLIANTYes
    • VALVE INCLUDEDYes
    • OVERALL FAUCET HEIGHT INCHES15-3/16 (38.58 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.