Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay EZH20 Recessed Bottle Refilling Stations

Elkay EZH20 Recessed Bottle Refilling Stations

Elkay EZH20 Recessed Bottle Refilling Stations Are Used For Helping To Minimize Disposable Plastic Bottle Waste In The Environment.

Elkay EZH20 Recessed Bottle Refilling Stations are constructed of 18 gauge type 300 series stainless steel and ABS plastic for long lasting durability and dependability. Designed specifically for use with SwirlFlo and Soft Sides architectural fountains. Available refrigerated or non refrigerated and with or without filter. Features electronic sensor for no-touch activation with automatic shut-off timer. Bottle filler provides 1.1 gpm flow rate with laminar flow to minimize splashing. Antimicrobial protected plastic components prevent mold and mildew. Includes mounting frame for quick and simple installation. Hinged door allows for easy servicing. Includes WaterSentry® Plus, certified to NSF/ANSI 42 and 53 for lead reduction, with visual monitor indicating when replacement is necessary. Some models meet Green Specifications providing 50% more energy efficiency, low flow bubbler and 10% less refrigerant. Meets ADA guidelines for reach ranges, when properly installed. Lead-free design meets Safe Drinking Water Act and certified to NSF/ANSI 61 and California AB1953. Certified to UL399 and CAN/CSA 22.2 No. 120. Available in a variety of types and styles to meet environmental requirements. Color finish is Stainless Steel. Dimensions vary per type. Quantity is 1.

"


REFRIGERATED
  • REFRIGERATED
FILTER
  • FILTER
GREEN SPEC
  • GREEN SPEC
COMPARE
REFRIGERATED W" D" H" FILTER GREEN SPEC INCLUDES PART NUMBER IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.113.71:46