Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay EZH20 Combination Water Bottle Refilling Stations & Surface Mount

Elkay EZH20 Combination Water Bottle Refilling Stations & Surface Mount

Elkay EZH20 Combination Water Bottle Refilling Stations And Surface Mounts Are Used For Schools, Healthcare Facilities, Fitness Clubs, Sporting Venues, Airports And Other Commercial Environments.

Elkay EZH20 Combination Water Bottle Refilling Stations And Surface Mounts are made of recycled stainless steel, ABS plastic and other high quality materials for long lasting durability and dependability. Provides convenient hydration with rapid fill water to quench thirst and help minimize disposable plastic bottle waste in environment. Designed with filling station, bi-level refrigerated oval fountain and high-efficiency chilling unit. Delivers 8GPH of 50° F drinking water at 90° F ambient and 80° F inlet water. Features rounded edges and vandal-resistant pushbutton activation. Sensor-activation offers auto 20-second shut-off timer. Green Ticker™ displays count of plastic bottles saved from waste. Bottle filler provides 1.1 gpm flow rate with laminar flow to minimize splashing. Includes integrated silver ion anti-microbial protection in key areas. Green Specification provides 50% more energy efficiency, low flow bubbler and 10% less refrigerant. Meets ADA guidelines. Lead-free design certified to NSF/ANSI 61 and 372 and meets Federal and State low-lead requirements. Certified to UL399 and CAN/CSA 22.2 No. 120. Types are Filtered In- Wall Water Bottle Filling Station w/Single Station Swirlflo and Unfiltered In- Wall Water Bottle Filling Station w/Single Station Swirlflo. Color finish is Stainless Steel. Dimensions vary per type. Quantity is 1.


COMPARE
# OF STATIONS VR BUBBLER FILTER COLOR GREEN SPEC PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.169.119:46