Elkay EZH20 Energy Saving Water Bottle Refilling Stations

Elkay EZH20 Energy Saving Water Bottle Refilling Stations

Elkay EZH20 Energy Saving Water Bottle Refilling Stations.

Green Spec listed models provide 50% more energy efficiency. Low flow bubbler reduces water usage by almost 40%. Cooler is produced from 60% recycled stainless steel and reduced refrigerant by nearly 8%. Meets ADA guidelines. Lead-free design certified to NSF/ANSI 61 and 372 and meets Federal and State low-lead requirements. Certified to UL399 and CAN/CSA 22.2 No. 120. Number of stations are 1, 2 (Lower On Right) and 2 (Lower on Left). Color finish is Stainless Steel or Light Gray.


# OF STATIONS
  • # OF STATIONS
UNIT
  • UNIT
FILTER
  • FILTER
COLOR FINISH
  • COLOR FINISH
COMPARE VANDAL RESISTANT VANDAL RESISTANT BOTTLE FILLING
# OF STATIONS UNIT BUBBLER FILTER COLOR FINISH GREEN SPEC ACTIVATION PART # IMAGE MODEL QTY PRICE
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
54.196.17.157:46