Elkay® Bi-Level Wall Mount ADA Barrier-Free Water Coolers

Elkay® Bi-Level Wall Mount ADA Barrier-Free Water Coolers

Elkay® Bi-Level Wall Mount ADA Barrier-Free Water Coolers Provide Potable Water For Applications Including Academic, Commercial, Public And More.

Elkay® bi-level wall mount ADA barrier-free water coolers are made of high quality materials for long lasting durability. Coolers universal design accommodates existing plumbing systems for application versatility and installation ease. Anti-microbial safety bubbler prevents bacteria growth for user safety and security. Unit features a high-grade filter made with activated carbon and patented ATS lead-removal media for water filtration and purification. System includes no lead containing brass parts and delivers 8 gallons of chilled water per hour. Deep basin minimizes splash back and features an integrated drain for maintenance ease. Vinyl coating ensures unit dependability and impact resistance. Activations include Easy-Touch Push Bars, Mechanical Push Bars and Pushbar/Sensor. Color finishes are Light Gray Granite and Stainless Steel. ADA, ANSI and NSF certified. Dimensions vary per model.


ACTIVATION
  • ACTIVATION
COLOR FINISH
  • COLOR FINISH
VR BUBBLER
  • VR BUBBLER
GLASS FILLER
  • GLASS FILLER
FILTER
  • FILTER
PART #
  • PART #
COMPARE PRICE
ACTIVATION COLOR FINISH VR BUBBLER GLASS FILLER FILTER PART # IMAGE MODEL QTY 1-2 3+
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
54.242.94.204:44