Elkay® Space-Ette® 115V Floor Water Coolers

Elkay® Space-Ette® 115V Floor Water Coolers

Elkay® Space-Ette® Floor Water Coolers Offer A Space-Saving Design For New Or Replacement Water Fountain Installations.

Floor Mounted Water Coolers feature a trim, space-saving body with impact-resistant vinyl coating for lasting durability. The Flexi-Guard Anti-Microbial Safety Bubbler prevents growth of bacteria and is keyed into position to stay firmly in place. The Space-ette® basin features an integral vandal-resistant strainer. Fountain system is completely free of lead-containing brass parts. Front panel is removable for easy access to interior. Water fountain units measure 12”"W x 12"”L x 38"H. Rated for INDOOR service only. Choose from Stainless Steel, Sandalwood, Natural Almond or Light Gray Granite. Units are available with or without Glass Filler attachment. Units have an open back. Certified to NSF/ANSI 61.


GPH
  • GPH
COLOR
  • COLOR
GLASS FILLER
  • GLASS FILLER
FILTER
  • FILTER
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE PRICE
GPH COLOR GLASS FILLER FILTER FOOT PEDAL PART # IMAGE MODEL QTY 1-2 3+
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
23.20.147.6:44