Elkay® Fully & Semi Recessed Drinking Fountains

Elkay® Fully & Semi Recessed Drinking Fountains

Elkay® Fully Recessed Drinking Fountains Provide A Flush Surface For Obstacle-Free Installation.

Made using 18 gauge, Type 304 stainless steel to meet sanitary codes. Hand blended, lustrous satin finish. Flexi-Guard® anti-microbial safety bubbler is keyed into position to prevent rotation. Self-closing front push bar for ease of operation. Valve and in-line flow regulator offers an adjustable stream from 20 to 105 psi. Deeply recessed backsplash provides ample headroom. ADA compliant, barrier-free design meets ADA standards for parallel approach when properly installed.


COMPARE DIMENSIONS PRICE
TYPE FROST PROTECTION W" H" COLOR # OF STATIONS GLASS FILLER IMAGE MODEL QTY 1-2 3+
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
54.92.197.82:44